REXEL logo

Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Snow Finish

Item #: 82717
Cat #: SC-1-SW
UPC: 027557508285
Sign In or Register to view pricing and more.
1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Snow Satin.

Product Overview

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Snow Satin.
Also known as: 027557508285, SC-1-SW
Frequently Bought Together (75)
Lutron
SC-2-SW Dimmer/Fan Control Wallplate, 2-Gang, Snow
Lutron
SCRS-15-TR-SW Tamper Resistant Receptacle, 15A, 125V, Snow
Lutron
SC-3-SW Wallplate, Satin Color, 3-Gang
Lutron
SC-1PS-SW General Purpose Switch, Claro Series, White
Lutron
SC-3PS-SW Switch, 3-Way, Satin Color, 15A
Lutron
SC-4-SW Dimmer/Fan Control Wallplate, 4-Gang, Snow
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
SCRS-15-TR-MN Tamper Resistant Receptacle, 15A, 125V, Midnight
Lutron
SC-2-SW Dimmer/Fan Control Wallplate, 2-Gang, Snow
Lutron
SC-1-BI Dimmer/Fan Control Wallplate, 1-Gang, Biscuit
Lutron
SC-3-SW Wallplate, Satin Color, 3-Gang
Lutron
SC-1-TP Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Taupe Finish
Lutron
SCRS-15-TR-SW Tamper Resistant Receptacle, 15A, 125V, Snow
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Lutron
SC-1-ST Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Stone Finish
Lutron
SC-1PS-BI General Purpose Switch, Claro Series, Biscuit
Lutron
SCRS-15-TR-BI Tamper Resistant Receptacle, 15A, 125V, Biscuit
Lutron
SC-1PS-SW General Purpose Switch, Claro Series, White
Lutron
SC-2-BI Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Biscuit Finish
Lutron
SC-1-BI Dimmer/Fan Control Wallplate, 1-Gang, Biscuit
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
SC-3PS-BI Switch, 3-Way, Satin Color, 15A
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Lutron
SC-3-BI Dimmer/Fan Control Wallplate, 3-Gang, Biscuit
Lutron
SC-4-SW Dimmer/Fan Control Wallplate, 4-Gang, Snow
Lutron
SC-2-TP Dimmer/Fan Control Wallplate, 2-Gang, Taupe
Lutron
SCR-15-MN Satin Color 15 Amp Receptacle, Midnight
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Lutron
SC-1-DS Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Desert Stone Finish
Lutron
SCR-15-GFST-SW 15 Amp, 125 Volt Tamper Resistant GFCI, Snow
Lutron
SC-3PS-SW Switch, 3-Way, Satin Color, 15A
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
SCR-15-UBTR-SW 20A, 125V, Tamper Resistant USB Receptacle, Snow
Lutron
SC-3-BI Dimmer/Fan Control Wallplate, 3-Gang, Biscuit
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Lutron
SCR-15-SW Satin Color 15 Amp Receptacle, Snow
Direct Item LUT DIRECT ITEM
Lutron
SCRS-20-TR-SW Tamper-Resistant Receptacle, 20A, Snow
Lutron
SC-2-BI Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Biscuit Finish
Lutron
DVSCCL-153P-SW Dimmer, CFL/LED/Incandescent/Halogen, Snow
Lutron
SC-1-PD Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Palladium Finish
Lutron
SCRS-15-TR-BI Tamper Resistant Receptacle, 15A, 125V, Biscuit
Lutron
SC-1-TP Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Taupe Finish
Lutron
MACL-153M-SW Maestro C.l Multiloc-macl-153m-Snow
Lutron
PJ2-3BRL-GWH-L01 Pico Wireless Remote Control
Lutron
SC-1PS-BI General Purpose Switch, Claro Series, Biscuit
Lutron
SC-6PF-SW Wallplate Insert, 6-Port, Multimedia, Snow
Lutron
SCRS-15-TR-MN Tamper Resistant Receptacle, 15A, 125V, Midnight
Lutron
SC-2-SW Dimmer/Fan Control Wallplate, 2-Gang, Snow
Lutron
SC-1PS-SW General Purpose Switch, Claro Series, White
Lutron
SCR-15-GFST-SW 15 Amp, 125 Volt Tamper Resistant GFCI, Snow
Lutron
SC-1-BG Dimmer/Fan Control Wallplate, 1-Gang, Bluestone
Lutron
SCRS-15-TR-SW Tamper Resistant Receptacle, 15A, 125V, Snow
Lutron
SC-3-SW Wallplate, Satin Color, 3-Gang
Lutron
SC-1-ES Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Eggshell Finish
Lutron
SC-1PS-PD Decora Switch, 15A, 120/277VAC, Palladium
Lutron
SC-4PS-SW Decora Rocker Switch, 4-Gang, Snow
Lutron
SC-1-PD Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Palladium Finish
Lutron
SC-4PS-PD 15 Amp Decora Switch, Palladium
Lutron
CARS-15-TR-BR Tamper Resistant Receptacle, 15A, 120V, Brown
Lutron
SC-4PS-BG Dimmer Switch, 4-Way, 15A, Bluestone
Lutron
SCR-15-GFST-BI 15 Amp, 125 Volt Tamper Resistant GFCI, Biscuit
Lutron
SCR-15-UBTR-PD 20A, 125V, Tamper Resistant USB Receptacle, Palladium
Lutron
DVSCLV-600P-SW Dimmer, 600W, Snow
Lutron
SCR-15-SW Satin Color 15 Amp Receptacle, Snow
Lutron
SC-2-PD Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Palladium
Lutron
CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series
Lutron
MSC-AD-SW Digital Dimmer, Remote Control, Snow
Lutron
SC-3PS-SW Switch, 3-Way, Satin Color, 15A
Lutron
SC-6PF-SW Wallplate Insert, 6-Port, Multimedia, Snow
Lutron
SC-1PS-ES General Purpose Switch, Claro Series, Eggshell
Lutron
SC-1-ST Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Stone Finish
Lutron
SC-1PS-BG General Purpose Switch, Claro Series, Bluestone

Specifications

Color: Snow
Type: GFCI, Dimmer, Decora
Gangs: 1
Mounting: Screwless
Color: Snow
Gangs: 1
Type: GFCI, Dimmer, Decora
Mounting: Screwless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)