Wire Marker Sleeves, 1.5" x 0.35"

Item #: 82730

Cat #: WMS-117-321

UPC: 662820325376

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.5" x 0.35", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: I.D. Pro Plus, LS 2000 & BradyMarker Series Printers, Includes: 500/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.5" x 0.35", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: I.D. Pro Plus, LS 2000 & BradyMarker Series Printers, Includes: 500/Roll

Heat-Shrinkable Polyolefin Sleeves (B-321) feature a special print receptive topcoat that absorbs printing inks and provides permanent legibility even under severe conditions.

Also known as: 662820325376, WMS-117-321

Specifications

Width: 0.350 in
Material: Polyolefin
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 1/2 in
Color: White
Standards: California Proposition 65
Width: 0.350 in
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG
Length: 1 1/2 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Color: White