Compression Lug, Copper, 1-Hole

Item #: 827495

Cat #: LCA4-10-L

UPC: 074983900107

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, #10 Stud Hole
Also known as: 074983900107, LCA4-10-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Mounting: 1-Hole
Color: Gray
Stud Size: #10