1-Light Outdoor Wall Lantern, 100W, 120V, Heirloom Bronze

Item #: 827646
Cat #: 88941-782
UPC: 785652020636
Sign In or Register to view pricing and more.
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location
Also known as: 785652020636, 88941-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Color: Heirloom Bronze
Wattage: 100
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)