REXEL logo

Inside Reading Fiberglass Folding Rule, 6'

Item #: 82771
Cat #: 910-6
UPC: 092644863110
Sign In or Register to view pricing and more.
6' Fiberglass Inside Reading Folding Rule, Double-Sided

Product Overview

6' Fiberglass Inside Reading Folding Rule, Double-Sided
Also known as: 092644863110, 910-6
Frequently Bought Together (50)
Klein
1570-3 8" Cable Skinning Knife, Hook Blade
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
Channellock
420 Tongue and Groove Plier, 9-1/2", Max Jaw Opening 1-1/2", 5 Settings
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
70579 5-Piece Hex Key Set
Klein
507-12 Adjustable Wrench, Extra Capacity, 12-Inch
Klein
D507-12 Adjustable Wrench Extra Capacity, 12-Inch
Channellock
430 Tongue and Groove Plier, 10", Max Jaw Opening 2", 7 Settings
Klein
70591 9-Piece Hex Key Set
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Klein
600-8 3/8" Keystone HD Screwdriver, Square Shank
Klein
D507-10 Adjustable Wrench Extra Capacity, 10-Inch
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
631 7-Piece Nut Driver Set
Klein
KT151T 4-in-1 Lineman's Ratcheting Wrench
Klein
808-20 20oz Straight Claw Hammer, Heavy Duty
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Lenox
12132HT50 12" High Tension Hacksaw Frame
Klein
85076 7-Piece Screwdriver Set
Klein
J63050 Journeyman, High Leverage Cable Cutter, 9-1/2"
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
662 Square-Recess Screwdriver, #2
Klein
J203-8 Long-Nose Pliers, Journeyman, 8-9/16"
Klein
J2000-9NE Side Cut Pliers, 9-1/2", Journeyman, High Leverage, Heavy Duty
Klein
602-8 3/8" Keystone Heavy Duty Screwdriver
Klein
602-4 Keystone HD Stubby Screwdriver, 1/4"
Klein
603-4 Phillips Screwdriver, #2
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Ideal
45-621 Wire Stripper, 12/2-14/2 AWG
Klein
CL210 400A, 600V AC/DC Clamp Meter with Temp *** Discontinued ***
Klein
KLEIN 5240 Maintenance Tool Pouch
AFC
RS-101A BX Cable Armor Stripper/Cutter
Amprobe
VP-440 Voltage Tester
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
2691 AC/Flex Connector, 3/8", 90°, 2-Screw Clamp, Zinc Die Cast
Klein
32216 Phillips Screw-Holding Screwdriver, #2
Klein
85614 5-Piece Electronics Screwdriver Set
Klein
32561 Multi-Bit Stubby Screwdriver/Nut Driver
Briscon
SN-300-I-B-100 Cable Staple, 13/16" x 1-3/8", Zinc Plated, Insulated, 100/Box
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Elite Lighting
B25IC-AT Shallow IC Housing, Air-Shut, 5"
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
OZ Gedney
RW-2S 3/4 TO 1/2 REDUCING WASHER
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
QO250 Mini Circuit Breaker, Plug-In, Type QO, 2-Pole, 50 Amp, 120/240V
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
Panduit
EV14-6FB-L Stronghold Fork Terminal, vinyl insulate
Klein
56034 Rechargeable Auto-Off Headlamp

Specifications

Material: Fiberglass
Type: Ruler
Length: 6 ft
Standards: California Proposition 65
Material: Fiberglass
Length: 6 ft
Type: Ruler
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)