This product has been discontinued.

24" LED Undercabinet, Dim, Black, 80 CRI
Item #: 827712
Cat #: HU1024D830MB
UPC: 080083641611
to view pricing and more.
Documents & Guides
Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 9.61 Watts, 707 Lumens, Black, 80 CRI, Energy Star Rated.
Overview
Halo 24" 120V Dimmable LED Undercab Lighting, 3000K, 9.61 Watts, 707 Lumens, Black, 80 CRI, Energy Star Rated.
Also known as: 080083641611, HU1024D830MB
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | Matte Black |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Color: | Matte Black |
| Light Technology: | LED |
| Volts AC: | 120 |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |