FLUSH HEAD PUSH BUTTON

Item #: 82774

Cat #: 800T-A1AP

UPC: 781180237584

to view pricing and more.
Documents & Guides
AB 800T-A1AP FLUSH HEAD PUSH BUTTON

Overview

AB 800T-A1AP FLUSH HEAD PUSH BUTTON
Also known as: 781180237584, 800T-A1AP

Features & Benefits

  • Response Time for Ground Fault: 25mS - Typically
  • Drop Out Voltage: 60% Rated Voltage - Typically
  • Connection Type: 2 ft Flying Leads
  • Endurance: 3,000 Operations Minimum

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton