Decorator Wallplate, 1-Gang, Thermoset, White

Item #: 82777

Cat #: 2151W

UPC: 032664751783

Sign In or Register to view pricing and more.
Decorator/GFCI Wallplate, 1-Gang, Thermoset, White, Standard Size

Overview

Decorator/GFCI Wallplate, 1-Gang, Thermoset, White, Standard Size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751783, 2151W

Specifications

Material: Thermoset
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Gangs: 1
Color: White
Material: Thermoset
Size: Standard
Gangs: 1
Mounting: Device
Type: GFCI, Decorator
Color: White