Compact Series Panel, fits 330x230mm, Steel

Item #: 82796

Cat #: CCAP3323

UPC: 783510669003

to view pricing and more.
Swing-Out Panel Kit, Size/dims: Fits 330x230mm or larger Aluminum Type 4x Enclosure Panels, Material/finish: Steel/zinc

Overview

Swing-Out Panel Kit, Size/dims: Fits 330x230mm or larger Aluminum Type 4x Enclosure Panels, Material/finish: Steel/zinc

Panels designed to fit Compact Aluminum Enclosures are constructed from plated steel and support electro-mechanical components to be mounted inside the enclosure.

Also known as: 783510669003, CCAP3323

Features & Benefits

  • Back panels for use inside Compact Series enclosures
  • Steel material

Specifications

Height: 12.990 in
Finish: Galvanized
Width: 9.060 in
Height: 12.990 in
Width: 9.060 in
Finish: Galvanized