LED Flood Luminaire, 5700K, 70 Deg, Silver, 347-480V

Item #: 828024

Cat #: FLD-EHO-70-HV-24-E-UH-SV-1000

UPC:

to view pricing and more.
Documents & Guides
LED Flood Luminaire, 5700K, 70 Degree, Silver, 347-480 Volt, Horizontal/Vertical Tenon

Overview

LED Flood Luminaire, 5700K, 70 Degree, Silver, 347-480 Volt, Horizontal/Vertical Tenon
Also known as: FLD-EHO-70-HV-24-E-UH-SV-1000

Specifications

Material: Die Cast Aluminum
Color Temperature: 5700 (Bright White)
Mounting: Tenon
Color: Silver
Wattage: 831
Light Technology: LED
Material: Die Cast Aluminum
Mounting: Tenon
Wattage: 831
Color Temperature: 5700 (Bright White)
Color: Silver
Light Technology: LED