13.5W/LED/7FLUSH/3K/DD

Item #: 828079
Cat #: S9193
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13.5 watt; 7" Flush Mount LED Fixture; 3000K; Deep Dish; 120 volts

Overview

13.5 watt; 7" Flush Mount LED Fixture; 3000K; Deep Dish; 120 volts
Also known as: S9193

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Flush Mount, Ceiling Fixture
Wattage: 13.500
Color Temperature: 3000 (Warm White)
Type: Flush Mount, Ceiling Fixture
Volts AC: 120
Wattage: 13.500

Customer Reviews

No reviews for this product
(0)