80A 3POLE 35KA

Item #: 828080

Cat #: TEYH3080B

UPC: 783164462210

to view pricing and more.
Documents & Guides
80A 3POLE 35KA 480/277 CKT BKR

Overview

80A 3POLE 35KA 480/277 CKT BKR
Also known as: 783164462210, TEYH3080B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 80
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA