
Enclosure, NEMA 4X, Screw Cover, 13" x 9.10" x 4.30"
Item #:
82811
Cat #:
CCA332311
UPC:
783510667009
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 13 x 9.10 x 4.30 Inch, Aluminum
Overview
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 13 x 9.10 x 4.30 Inch, Aluminum
Hoffman's compact series enclosures are for use in indoor or outdoor applications, these enclosures protect components and controls in corrosive environments.
Also known as: 783510667009, CCA332311
Specifications
Height: | 13 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Surface |
Width: | 9.100 in |
Depth: | 4.300 in |
Material: | Aluminum |
Height: | 13 in |
Mounting: | Surface |
Depth: | 4.300 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Width: | 9.100 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)