REXEL logo

Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2", Aluminum

Item #: 82812
Cat #: OLR-1
UPC: 783936490519
Sign In or Register to view pricing and more.
Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936490519, OLR-1

Specifications

Diameter: 1/2 in
Material: Aluminum, Aluminum
Type: Conduit Body, LR
Color: Gray
Diameter: 1/2 in
Type: Conduit Body, LR
Material: Aluminum, Aluminum
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)