Liquidtight Connector, 90°, Size: 4", Malleable Iron/Zinc

Item #: 8282

Cat #: 5260

UPC: 786210052601

to view pricing and more.
Liquidtight Connector, 90 Degree, Size: 4 Inch, Material/Finish: Malleable Iron/Zinc

Overview

Liquidtight Connector, 90 Degree, Size: 4 Inch, Material/Finish: Malleable Iron/Zinc

Liquidtight Conduit Fitting, 90 Degree 4 Inch, Non-Insulated Malleable Iron

Also known as: 786210052601, 5260

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in