FUSE 1000A 690V 3FU/90 AR UC

Item #: 82820

Cat #: 170M6614

UPC: 051712264822

Sign In or Register to view pricing and more.
Documents & Guides
1000AMP 700V HS FUSE

Overview

1000AMP 700V HS FUSE
Also known as: 051712264822, 170M6614

Specifications

Mounting: Stud
Type: US Style, No Indicator, Square Body
Amps: 1000
Size: 3
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 1000
Interrupt Rating DC: 200 kA
Type: US Style, No Indicator, Square Body
Size: 3
Volts AC Range: 690 - 700