7.5W BR30 LED Lamp, 27K

Item #: 828201

Cat #: 7.5BR30G4/827

UPC: 028672407743

to view pricing and more.
Documents & Guides
LED Lamp, 7.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 87, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs

Overview

LED Lamp, 7.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 87, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs
Also known as: 028672407743, 7.5BR30G4/827

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Wattage: 7.500
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED