REXEL logo

Rectangular Floor Box, Semi-Adjustable, 1-Gang, Depth: 3.13", Steel

Item #: 82826
Cat #: B2481
UPC: 783585104270
Sign In or Register to view pricing and more.
Rectangular Floor Box, Semi-Adjustable, 1-Gang, Depth: 3.13 Inch, Side Knockouts: (1) 1/2 Inch, 3/4 Inch, 1 Inch Concentric, Bottom Knockouts: (2) 1/2 Inch, 3/4 Inch, 1 Inch, 1-1/4 Inch Concentric, Material: Steel

Product Overview

Rectangular Floor Box, Semi-Adjustable, 1-Gang, Depth: 3.13 Inch, Side Knockouts: (1) 1/2 Inch, 3/4 Inch, 1 Inch Concentric, Bottom Knockouts: (2) 1/2 Inch, 3/4 Inch, 1 Inch, 1-1/4 Inch Concentric, Material: Steel
Also known as: 783585104270, B2481

Documents

Specifications

Color: Metallic
Type: Floor Box
Gangs: 1
Material: Steel
Product Height: 4.500 in
Product Width: 3.200 in
Product Depth: 3.130 in
Cubic Inches: 42 in³
Color: Metallic
Gangs: 1
Product Height: 4.500 in
Product Depth: 3.130 in
Type: Floor Box
Material: Steel
Product Width: 3.200 in
Cubic Inches: 42 in³

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)