REXEL logo

#0 Square Recess Scdr

Item #: 82828
Cat #: 660
UPC: 092644851605
Sign In or Register to view pricing and more.
Screwdriver, Shank Length: 4", Square-Recess (#0)

Product Overview

Screwdriver, Shank Length: 4", Square-Recess (#0)
Also known as: 092644851605, 660

Specifications

Color: Black, Yellow, Yellow, Yellow
Length: 4 in
Material: Steel
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Color: Black, Yellow, Yellow, Yellow
Material: Steel
Standards: California Proposition 65
Length: 4 in
Type: Screwdriver, Square Tip

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)