REXEL logo

Conduit Body, Type: LL, Size: 3/4", Duraloy 5 Series, Aluminum

Item #: 82829
Cat #: OLL-2
UPC: 783936490427
Sign In or Register to view pricing and more.
Conduit Body, Type: LL, Size: 3/4 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: LL, Size: 3/4 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936490427, OLL-2, oll

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: Conduit Body, Type LL
Color: Gray
Diameter: 3/4 in
Type: Conduit Body, Type LL
Material: Aluminum, Aluminum
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)