Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Brown

Item #: 828390

Cat #: 76512.18.08

UPC: 079407665129

to view pricing and more.
Documents & Guides
Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Brown

Overview

Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Brown
Also known as: 079407665129, 76512.18.08

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Brown
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 16 AWG