REXEL logo

Conduit Body Gasket, Type Solid, Size: 3/4", Series 5, Fiber

Item #: 82845
Cat #: OLK-2VG
UPC: 783936490380
Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Solid, Size: 3/4 Inch, Series 5, Fiber, For Use With Conduit Body Covers

Product Overview

Conduit Body Gasket, Type: Solid, Size: 3/4 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Also known as: 783936490380, OLK-2VG

Specifications

Diameter: 3/4 in
Color: Brown
Material: Fiber
Type: Gasket
Diameter: 3/4 in
Material: Fiber
Color: Brown
Type: Gasket

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)