REXEL logo

Fork Terminal, Vinyl Insulated, 12-10 AWG. #6 Stud, Yellow

Item #: 82846
Cat #: 83-7201
UPC: 783250490189
Sign In or Register to view pricing and more.
Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 6. Package of 25.

Product Overview

Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 6. Package of 25.
Also known as: 783250490189, 83-7201

Documents

Frequently Bought Together (38)
Ideal
83-2351 Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud
Ideal
83-7121 Fork Terminal, Vinyl Insulated, 22-18 AWG. #8 Stud, Red
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Ideal
83-9301 Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Ideal
83-7211 Fork Terminal, Vinyl Insulated, 12-10 AWG. #8 Stud, Yellow
Multiple
THHN12SOLBLK2500RL 12 AWG THHN Solid Copper, Black, 2500'
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Ideal
83-2331 Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 Stud
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Dottie
HF340 Expanding Foam Sealant - 12oz Aerosol Can
Ideal
83-9991 Male Disconnect, Vinyl Fully-Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow
Ideal
83-7171 Fork Terminal, Vinyl Insulated, 16-14 AWG. #10 Stud, Blue
Ideal
83-7161 TRM VINYL FORK 16-14 AWG8-25PK
Ideal
83-9971 Male Disconnect, Vinyl Fully-Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Leviton
1222-2W Toggle Switch, 2-Pole, 20A, 120/277V, Industrial Grade, White
Ideal
30-3392 Grounding Pigtail, Green, 12 AWG, Length: 8", Box of 50
Ideal
30-342 Wire Connector, Type: Winged Twister, 18 to 6 AWG, Gray
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Mulberry Metal
11432 4-IN.SQ.GFCI COVER
Ideal
83-9511 Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .110" x .020" Tab, Red
Ideal
44-109 Wire Marker Booklet
Appleton
CNN-100 Chase Nipple, 1/2", Zinc Die Cast
Metallics
MTW16 Tie Wire, 16 AWG, Steel, Black Annealed, 350' Roll
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Ideal
B2-B Wire Connector, 22 to 8 AWG, 600V, Red, Keg of 5000
Eaton/Bussmann Series
HEB-AA HEB Series Inline Fuse Holder, 600V, 30A
Ideal
83-7151 Fork Terminal, Vinyl Insulated, 16-14 AWG. #6 Stud, Blue
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Leviton
2620 Locking Receptacle, 30A, 250V. L6-30R, 2P3W
Leviton
84009 Toggle Switch Wallplate, 2-Gang, 430 Stainless Steel
Leviton
5801-W Single Receptacle, 20A, 125V, 5-20R, White
ABB
TEY360 Breaker, Bolt On, 60A, 480/277VAC, 3P, Molded Case, 14kAIC
Burndy
BGBL4 14-4 AL/CU LAY-IN LUG
Multiple
SO143BLK-CUT Portable Cord, Type SO, 14/3, Black, Cut to Length
Eaton/Bussmann Series
KTK-15 Fuse, 15 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V
Leviton
16342-W 20A Decora Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec
Multiple
UA050GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 1/2", Gray, Cut to Length

Specifications

Type: Standard Type, Fork Terminal, Insulated
Size: 6
Gauge: 10, 12
Material: Vinyl
Color: Yellow, Yellow, Yellow
Type: Standard Type, Fork Terminal, Insulated
Gauge: 10, 12
Color: Yellow, Yellow, Yellow
Size: 6
Material: Vinyl

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)