This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Switch; Amperage Rating: 150 Amp; Voltage Rating: 600 Vac; Trip Type: Molded Case Switch, Magnetic; Frequency Rating: 50 - 60 Hz; Frame: 150 Amp; Trip Range: 1500 Amp; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3h150dw: Mcsts3h 150a 3p F F Ur Lvp
Overview
Abb; Switch; Amperage Rating: 150 Amp; Voltage Rating: 600 Vac; Trip Type: Molded Case Switch, Magnetic; Frequency Rating: 50 - 60 Hz; Frame: 150 Amp; Trip Range: 1500 Amp; Interrupt Rating: 50 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3h150dw: Mcsts3h 150a 3p F F Ur Lvp
Also known as: 804325431828, TS3H150DW
Specifications
No Specifications Available