4FT LED WRAP

Item #: 828467

Cat #: STL440LSLDLP830

UPC:

to view pricing and more.
Documents & Guides
No Documents Available

Overview

4FT LED WRAP
Also known as: STL440LSLDLP830

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft
Dimmable: Yes