REXEL logo

Blank Wallplate, 1-Gang, Thermoset, Ivory

Item #: 82853
Cat #: 2129V-BOX
UPC: 032664751707
Sign In or Register to view pricing and more.
Blank Wallplate, 1-Gang, Thermoset, Ivory

Product Overview

Blank Wallplate, 1-Gang, Thermoset, Ivory
Also known as: 032664751707, 2129V-BOX

Documents

Specifications

Material: Thermoset
Type: Blank Plate, Blank
Size: Standard
Mounting: Box
Gangs: 1
Color: Ivory
Material: Thermoset
Size: Standard
Gangs: 1
Type: Blank Plate, Blank
Mounting: Box
Color: Ivory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)