Threaded Hex Head Tap Bolts

Item #: 828554

Cat #: MB58114

UPC: 781002589006

Sign In or Register to view pricing and more.
Documents & Guides
Fully threaded hex head tap bolts. Made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment. Machine Bolts.

Overview

Fully threaded hex head tap bolts. Made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment. Machine Bolts.

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002589006, MB58114

Specifications

Length: 1 1/4 in
Diameter: 5/8 in
Material: Steel - Grade 2
Length: 1 1/4 in
Material: Steel - Grade 2
Diameter: 5/8 in