REXEL logo

Locking Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

Item #: 82864
Cat #: 83-7091
UPC: 783250490103
Sign In or Register to view pricing and more.
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 10. Package of 25.

Product Overview

Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 10. Package of 25.
Also known as: 783250490103, 83-7091

Documents

Frequently Bought Together (67)
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
BFV10-6Q Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6
Klein
11047 Wire Stripper/Cutter, 22-30 AWG
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Mulberry Metal
11410 4-IN.2 SWITCH COVER
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Appleton
SC-75 Flex Connector, Squeeze, Straight, 3/4", Die Cast Zinc
3M
BFV10-10Q Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Appleton
4075S Set Screw Connector, 3/4" Steel
Bizline
R1038GSC Grounding Screw, # 10-32 x 3/8"
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Ideal
30-641 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Multiple
THHN8STRBLK-CUT 8 AWG THHN Stranded Copper, Black, Cut to Length
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Ideal
775103 Wire Marker Book, Numbers 1-45
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Bridgeport Fittings
101-S 1/2" UL STEEL CONDUIT LOCKNUT
Power-Strut
PS607-EG Four Hole Corner Angle, Steel, Electro-Galvanized
Midnight Express Service
Eaton
QL1HT Handle Tie - (2) 1P Quicklag Series - Metallic
Mulberry Metal
11402 4-IN.DUPLEX COVER
Ideal
30-3394 12AWG 10INCH BUNDLE OF 50 SOLID WIRE GROUNDING TAIL
Klein
D2000-9NECR Side Cut/Crimping Pliers, 9-3/8", High Leverage
3M
BFV10-8Q Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
Ideal
83-7101 Locking Fork Terminal, Vinyl Insulated, 12-10 AWG, 1/4" Stud
Klein
603-3 #1 Phillips Screwdriver
Multiple
UA075GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 3/4", Gray, Cut to Length
Bridgeport Fittings
LB-46CG 2" LB CVR/GASK COND BDY
Leviton
CR20-T 20A Duplex Receptacle, 125V, 5-20R, Lt Almond, Side Wired, Spec Grade
Midnite Solar
MNDC-GFP63 63 AMP 150VDC DC
Midnite Solar
MNEPV30 150VDC DIN RAIL MOUNT
Bridgeport Fittings
255-DC2 2" COMP. CONN.
Ideal
83-7071 Locking Fork Terminal, Vinyl Insulated, 16-14 AWG, #10 Stud, Blue
Multi-Contact
32.0015P0001UR Cable Connector, MC Type 4, Male
Klein
601-4 Cabinet Tip Screwdriver, 3/16"
Heyco
M3234GAD Liquidtight Cord Grip, Multihole With Integral Sealing Ring
Multiple
THHN6STRBLK5000RL 6 AWG THHN Stranded Copper, Black, 5000'
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
670RAC Handy Box, 2-1/8" Deep, 1/2" KOs, Welded, Metallic
Dottie
D60S 3-Piece Knockout Seal, 2", Steel
Ideal
30-026 Noalox Anti-Oxidant Compound, Heavy Duty, 4 Ounce Tube
Appleton
T200A Conduit Body, Type T, 2", Form 85, Aluminum
Arlington
NMLT9075 Liquidtight Connector, 90°, 3/4", Non-Metallic
Multiple
200MA 2" PVC Male Terminal Adapter.
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Thomas & Betts
R-1038 CONT THD ROD 3/8-16IN LEN10FT STL
Multiple
GRC200 2" Galvanized Coupling
Hubbell-Raco
167 4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Bridgeport Fittings
324 1 1/4" PLASTIC BUSHING
Klein
601-3 3/16" Cabinet Tip Screwdriver
Ideal
30-341 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Hubbell-Raco
860 Handy Box Cover, Type: Blank, Drawn, Metallic
Klein
32290 15-In-1 Screwdriver
nVent Caddy
512 Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Appleton
K200-A Conduit Body Cover, Form 85, 2",Aluminum
Leviton
BR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Back/Side Wired, Spec Grade
Bizline
R144MTB Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 25/PK
Bridgeport Fittings
281-DC 1/2-1/2 COMBO. CPLG. ZINC
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R63RHC Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 3"
Ideal
30-3392 Grounding Pigtail, Green, 12 AWG, Length: 8", Box of 50
3M
R/Y+BOX 18 to 8 AWG Wire Connector, Red/Yellow *** Discontinued ***

Specifications

Type: Standard Type, Fork Terminal, Insulated
Gauge: 10, 12
Material: Vinyl, Brass
Size: 10
Color: Yellow, Yellow, Yellow
Type: Standard Type, Fork Terminal, Insulated
Material: Vinyl, Brass
Color: Yellow, Yellow, Yellow
Gauge: 10, 12
Size: 10

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)