Deep Strut 12GA STAINLESS STEEL

Item #: 828645
Cat #: B-900-2A-10-SS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
KIN B 900 2A 10 SS Deep Strut 12

Overview

KIN B 900 2A 10 SS Deep Strut 12
Also known as: B-900-2A-10-SS

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Length: 10 ft
Material: 304 Stainless Steel
Height: 1 1/2 in
Length: 10 ft
Width: 1 1/2 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)