EP100UC 2P 0.5A C /GE PE

Item #: 828684

Cat #: EP102UCC05

UPC: 413656733176

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EP100UC 2P 0.5A C /GE PE

Overview

EP100UC 2P 0.5A C /GE PE
Also known as: 413656733176, EP102UCC05

Specifications

Poles: 2
Amps: 5
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: EP102
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve B