REXEL logo

Conduit Body, Type: LB, Size: 1-1/4", Series 5, Aluminum

Item #: 82874
Cat #: OLB-4
UPC: 783936490281
Sign In or Register to view pricing and more.
Conduit Body, Type: LB, Size: 1-1/4 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: LB, Size: 1-1/4 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936490281, OLB-4

Specifications

Diameter: 1 1/4 in
Material: Aluminum, Aluminum
Type: Conduit Body, Type LB
Color: Gray
Diameter: 1 1/4 in
Type: Conduit Body, Type LB
Material: Aluminum, Aluminum
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)