TH SW V/WIN 100A 600V 4X

Item #: 828811

Cat #: TH3363SSW

UPC: 783164065046

to view pricing and more.
Documents & Guides
TH SW V/WIN 100A 600V 4X

Overview

TH SW V/WIN 100A 600V 4X
Also known as: 783164065046, TH3363SSW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600