This product may not be available in all locations.
Enclosure Controls, 3-Position Selector Switch, HOA/FOR, Plastic
Item #:
828831
Cat #:
198-3SS
UPC:
887172691959
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Controls, 3-Position Selector Switch, HAND - OFF - AUTO/FORWARD - OFF - REVERSE, Plastic
Overview
Enclosure Controls, 3-Position Selector Switch, HAND - OFF - AUTO/FORWARD - OFF - REVERSE, Plastic
3-Position Hand-Off-Auto or Forward-Off-Reverse Snap together Selector Switch Kit Plastic Bezel 22.5mm198-3SS 3-Position Plug-In Selector Switch Kit
Also known as: 887172691959, 198-3SS
Specifications
IP/NEMA Rating: | IP42, NEMA 1 |
Mounting: | Panel |
Material: | Plastic |
Size: | 22.500 mm |
IP/NEMA Rating: | IP42, NEMA 1 |
Material: | Plastic |
Mounting: | Panel |
Size: | 22.500 mm |
Customer Reviews
No reviews for this product
(0)