REXEL logo

Cord Connector, 90°, Hub: 1/2", Cord Range: 0.50 - 0.63", Aluminum

Item #: 82886
Cat #: NHC1024
UPC: 783585201245
Sign In or Register to view pricing and more.
Cord Connector, 90°, Hub: 1/2 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Aluminum

Product Overview

Cord Connector, 90°, Hub: 1/2 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Aluminum
Also known as: 783585201245, NHC1024

Documents

Specifications

Type: Cord Grip
Diameter: 1/2 in
Range: 0.500 in - 0.630 in
Angle: 90°, 90°
Type: Cord Grip
Range: 0.500 in - 0.630 in
Diameter: 1/2 in
Angle: 90°, 90°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)