3p Mini Contr,110-120/40-60 Nc

Item #: 828919

Cat #: B6-30-01-84

UPC: 013614156520

Sign In or Register to view pricing and more.
Documents & Guides
3p Mini Contr,110-120/40-60 Nc

Overview

3p Mini Contr,110-120/40-60 Nc

The B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614156520, B6-30-01-84

Specifications

No Specifications Available