1-1/2" PVC 45° Elbow, 36" Radius, Schedule 40, Gray
Item #: 828972
Cat #: 5133814
UPC: 088700014459
to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 36 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Overview
1-1/2 Inch PVC 36 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 088700014459, 5133814
Specifications
| Diameter: | 1 1/2 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 36 in |