This product has been discontinued.

Screw Mount Cable Tie, Plenum/Air Handling, 15.7" Long, White, 500/pk
Item #: 828973
Cat #: CT15NT120S-D
UPC: 051128593165
to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 500.
Overview
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 500.
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security.
Also known as: 051128593165, CT15NT120S-D
Specifications
| Color: | Natural |
| Width: | 0.300 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 15.700 in |
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Length: | 15.700 in |
| Width: | 0.300 in |
| Material: | Nylon |