Pull Box 48" x 48" x 16"

Item #: 82914
Cat #: ASE48X48X16NK
UPC: 783510501198
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 48" x 48" x 16", Material/Finish: Steel/Gray, No Knockouts.
nVent Hoffman's s crew-Cover, NEMA 1 enclosure is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510501198, ASE48X48X16NK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)