4' 19W T8 LED Lamp, 35K

Item #: 829206

Cat #: LED19T8L48F835SUB

UPC: 046135750892

to view pricing and more.
Documents & Guides
No Documents Available
SYL LED19T8L48F835SUB 75089 OBS LED T8 TUBE WITH FROSTED LENS 3500K CCT >80 CRI COMPATIBLE WITH ELECTRONIC INSTANT START BALLASTS VOLTAGE IS 120 277V AND 347V.

Overview

SYL LED19T8L48F835SUB 75089 OBS LED T8 TUBE WITH FROSTED LENS 3500K CCT >80 CRI COMPATIBLE WITH ELECTRONIC INSTANT START BALLASTS VOLTAGE IS 120 277V AND 347V.
Also known as: 046135750892, LED19T8L48F835SUB

Specifications

Family / Style: SubstiTUBE
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2000
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Compatible (Type A)