REXEL logo

Enclosure, NEMA 4/12, 20" x 24" x 6"

Item #: 829212
Cat #: CSD20246
UPC: 783510293963
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4/12, 20 x 24 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Wall Mount, NEMA 4/12, 20 x 24 x 6 Inch, Steel/Gray Powder Coat
Also known as: 783510293963, CSD20246

Specifications

IP/NEMA Rating: IP66, 4
Product Height: 20 in
Product Width: 24 in
Mounting: Surface
Product Depth: 6 in
Material: Steel
IP/NEMA Rating: IP66, 4
Product Width: 24 in
Product Depth: 6 in
Product Height: 20 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)