This product may not be available in all locations.

Transformer, 100VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Item #: 82927
Cat #: C0100E2A
UPC: 786680422560
to view pricing and more.
Documents & Guides
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680422560, C0100E2A
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |