Air Terminal Base, Vertical Mount with Offset, Imperial Thread, Copper, Bare, 3/8 UNC Thread

Item #: 829400

Cat #: LPC31938

UPC: 782856427728

to view pricing and more.
Documents & Guides
CAD LPC31938 BASE CU OFFSET 3

Overview

CAD LPC31938 BASE CU OFFSET 3

Air terminal base used for use on vertical surfaces to provide clearance for overhang of wall cap or cover.

Also known as: 782856427728, LPC31938

Features & Benefits

  • For use on vertical surfaces
  • Offset provides clearance for overhang of wall cap or cover
  • Accommodates vertical or horizontal cable runs
  • For positive bolt tension cable clamping

Specifications

Material: Copper
Standards: California Proposition 65
Finish: Bare
Depth: 2.343 in
Width: 3.125
Material: Copper
Finish: Bare
Width: 3.125
Standards: California Proposition 65
Depth: 2.343 in