BUSS BK/MDL-10-R BUSS SMALL DIMENSI

Item #: 829405

Cat #: BK/MDL-10-R

UPC: 051712652940

to view pricing and more.
Documents & Guides
BUS BK/MDL-10-R BUS SMALL DIM

Overview

BUS BK/MDL-10-R BUS SMALL DIM
Also known as: 051712652940, BK/MDL-10-R

Specifications

Amps: 10
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 10
Speed: Time Delay, Slow Blow
Volts AC: 32
Length: 1.250 in
Diameter: 0.250 in
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA