1/4" Cab Tip Screwdriver 10" Shank

Item #: 82944

Cat #: 605-10

UPC: 092644850509

Sign In or Register to view pricing and more.
1/4-Inch Cabinet Tip Screwdriver, 10-Inch Shank, Narrow cabinet tip permits blade access where space is limited

Overview

1/4-Inch Cabinet Tip Screwdriver, 10-Inch Shank, Narrow cabinet tip permits blade access where space is limited

The Klein Tools 1/4-Inch (6 mm) Cabinet Tip Screwdriver 10-Inch (254 mm) with heavy-duty round-shank has a narrow cabinet tip that permits blade access where space is limited. It meets or exceeds applicable ASME / ANSI specifications, has Tip-Ident that quickly identifies the screwdriver type and tip orientation. The shank is premium chrome-plated for smooth feel and corrosion resistance.

Also known as: 092644850509, 605-10

Specifications

Type: Cabinet Tip, Screwdriver
Length: 14 11/32 in, 10 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65
Length: 14 11/32 in, 10 in