
Conduit Body Gasket, Solid, 2", Series 5, Neoprene
Item #: 82948
Cat #: OL-6-RG
UPC: 783936490052
to view pricing and more.
Conduit Body Gasket, Type: Solid, Series 5, Size: 2 Inch, Material: Neoprene
Overview
Conduit Body Gasket, Type: Solid, Series 5, Size: 2 Inch, Material: Neoprene
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490052, OL-6-RG
Specifications
| Material: | Neoprene |
| Hub Diameter: | 2 in |
| Material: | Neoprene |
| Hub Diameter: | 2 in |