TYT T30LOS-HS-BK 200MM BLACK CABLE

Item #: 829585

Cat #: T30LOS-HS-BK

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
TYT T30LOS-HS-BK 200MM BLACK CABLE TIE

Overview

TYT T30LOS-HS-BK 200MM BLACK CABLE TIE
Also known as: T30LOS-HS-BK

Specifications

Size: Standard
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Size: Standard
Weight Capacity: 30 lbs
Width: 0.100 in
Material: Nylon