Tripod

Item #: 829657

Cat #: DW0736

UPC: 028877333441

Sign In or Register to view pricing and more.
Documents & Guides
Tripod, Laser Tool Accessory, Construction Grade, Height: 68" (Open) & 42" (Closed), Material: Aluminum, Mounting Threads: 5/8"-11

Overview

Tripod, Laser Tool Accessory, Construction Grade, Height: 68" (Open) & 42" (Closed), Material: Aluminum, Mounting Threads: 5/8"-11

Laser level tripod includes industry standard 5/8 In. x 11 In. mounting threads, a flat head design, and quick-release legs. Extends from 42 In. closed up to 68 In. when opened. Its pointed steel feet are stable on any terrain.

Also known as: 028877333441, DW0736

Specifications

Volts DC: 18
Type: Laser Tool
Volts DC: 18
Type: Laser Tool