This product has been discontinued.

Wireless Controlled Receptacle Receivers, Duplex, 15A
Item #: 829705
Cat #: WSG15-S9W
UPC: 078477672532
Sign In or Register to view pricing and more.
Documents & Guides
Wireless Controlled Receptacle Receivers, LevNet RF Series, Duplex, 15 Amp, 120 Volt AC, 1-Pole, White
Overview
Wireless Controlled Receptacle Receivers, LevNet RF Series, Duplex, 15 Amp, 120 Volt AC, 1-Pole, White
120vac. 50/60hz. 1-pole. Wireless Duplex Receptacle. Top Outlet Controlled And Bottom Outlet Is Hot. Wire-in Relay Plus Rf Receiver. Vizia Style. 15A. Advanced Pairing For Compatibility With Most Transmitters. Auto On/auto Off Manual On/auto Off. Walk-through Mode. Time Delay At Fixed 15m. Egress Delay 0s. Range from 25 ft-75ft. Radio Frequency 902mhz. Enocean Protocol.
Also known as: 078477672532, WSG15-S9W
Specifications
No Specifications Available