A155F1C0R0-10E 15.5 KV 10E RATED FERRULE 2

Item #: 829843

Cat #: A155F1C0R0-10E

UPC: 782001804756

to view pricing and more.
15.5 KV 10E RATED FERRULE 2DIA

Overview

15.5 KV 10E RATED FERRULE 2DIA

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 10 Amps C0R0 series.

Also known as: 782001804756, A155F1C0R0-10E

Specifications

Type: Fuse, Transformer Protection
Volts AC: 15.500kV
Mounting: Ferrule
Class: CS-3
Amps: 10E
Interrupt Rating DC: 50 kA
Type: Fuse, Transformer Protection
Mounting: Ferrule
Amps: 10E
Volts AC: 15.500kV
Class: CS-3
Interrupt Rating DC: 50 kA