Sustainable

Wall Lantern, LED, 9 Watt, 650 Lumen, 5000K

Item #: 829863
Cat #: FE0650LPC
UPC: 080083666928
Sign In or Register to view pricing and more.
Wall Lantern, LED, 9 Watt, 650 Lumen, 5000K, 25,000 Hours, Bronze Finish, Diffused Lens, Integral Photo Control Included, Equivalent to 75 Watt Incandescent

Overview

Wall Lantern, LED, 9 Watt, 650 Lumen, 5000K, 25,000 Hours, Bronze Finish, Diffused Lens, Integral Photo Control Included, Equivalent to 75 Watt Incandescent
The HALO Outdoor™ LED high-performance, low-maintenance entry and patio light provides a dependable and reliable security solution with nighttime ON and daytime OFF settings. Suitable for mounting heights up to 10ft., and replaces 60W incandescent or 13W CFL area lights. FE0650LPC series entry and patio light’s design and aesthetics are perfect for retrofitting them into existing residential and light commercial buildings.
Also known as: 080083666928, FE0650LPC

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 650
Wattage: 9
Color: Bronze
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 650
Color: Bronze
Light Technology: LED
Volts AC: 120
Wattage: 9
Mounting: Wall

Customer Reviews

No reviews for this product
(0)